Roller Cabinet, 6 Drawers, L 759 x H 421 mm, 4 Modules per Drawer, PowerDrawer

Article no.: JET.6NM4APOWER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification & Classification

Article number JET.6NM4APOWER
EAN / GTIN 3662424107139
Manufacturer number JET.6NM4APOWER
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • 25% larger work surface (vs. old range) for optimal use
  • Innovative slot system for easy attachment of a large number of accessories
  • Double handles for best manoeuvrability
  • Long life due to high quality materials - resistant to most common workshop chemicals
  • Reinforced protection thanks to thermoplastic elastomer material with shock absorbing effect protect tools and trolley
  • High quality anodised aluminium handles with exclusive design for ideal comfort and grip
  • Soft closing system: With ball bearing rails, fully extendable with ″soft close″ for smooth closing of drawers
  • Swivel rubber wheels: 4 wheels á Ø125 mm, 2 swivelling with brake and 2 fixed
  • Trolley is supplied with wheels fitted - chip-repellent and resistant to the most common hydrocarbons
  • Central locking with robust mechanism made of steel and unbreakable folding key
  • Punched holes for a total of 8 screwdrivers or.
  • Compatible with all Facom modules

Feature:

  • 6 drawers = 24 modules
  • 4 drawers, height 60 mm = 12 modules
  • 1 drawer, height 130 mm = 3 modules
  • 1 drawer, height 270 mm
  • The 270 mm drawer can also accommodate modules
  • Supplied with 6 dividers for 60 mm drawers and 2 dividers for 130 mm drawers
  • Total static payload: 1100 kg
  • Total payload per drawer: 20-45 kg
  • Capacity per drawer: 20-85 litres
  • Overall dimensions (including wheels and worktop, L x W x H): 964 x 546 x 972 mm
  • Usable drawer dimensions (L x W x H): 759 x 421 x 60
  • 130
  • 200
  • 270 mm
  • Colour: black 9005
  • [kg]: 76

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart