Industrial scale IFC 150K-3L, weighing range 150 kg, readability 0.005 kg.

Article no.: IFC 150K-3L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number IFC 150K-3L
EAN / GTIN 4045761480735
Manufacturer number IFC 150K-3L
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Heavy industrial standard suitable for rough use
  • Uniform, convenient KERN operating philosophy, consistent across all products in terms of design, menu structure, key functions, interface connection and interface log
  • Industrie 4.0: Thanks to the KERN Universal Port (KUP), data and control commands can be exchanged via one interface, connectable to the housing, or via three interfaces in parallel using the KUP Extension Box. The following interfaces are available: RS-232, USB, Ethernet, WLAN, Bluetooth
  • Each interface can be set separately, e.g.: Interface 1 (WLAN): Continuous transmission to a PC for process documentation, Interface 2 (RS-232): Print stable weight value, Interface 3 (analogue module): Control a device when the target weight is reached
  • With standard real-time clock: Enables you to log weighing results with the exact time. Even after an interruption in the power supply, the balance can continue to work with the correct time
  • Optional alibi memory for paperless archiving of weighing results. This also allows the results of verifiable weighing to be evaluated and processed electronically in accordance with regulations
  • Enquiry and remote control of the balance via computer or CRM-/ERP-systems using the KERN Communication Protocol
  • Easier battery replacement thanks to an easily accessible housing. This is particularly advantageous for models with optional verification, as the verification seal remains intact
  • Platform: Stainless steel weighing plate, painted steel base, silicone-coated aluminium load cell with IP65 dust and splash protection
  • Desk stand including wall bracket for the display device as standard
  • Dust cover included in scope of delivery

Feature:

  • Large, backlit LCD display, digit height 48 mm
  • Dimensions of weighing platform, stainless steel, W×D×H 650×500×139 mm
  • Dimensions of display device W×D×H 220×150×66.5 mm
  • Cable length of display device approx. 3 m
  • Net weight approx. 18 kg
  • Permissible ambient temperature range -10 °C/40 °C

Note:

  • Simultaneous connection of up to three optional interfaces is only possible with the KUP-A13 extension box. Without the box, only one optional interface can be used.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart