Industrial balance IFB 100K-3L, Weighing range 150 kg, Readout 5 g

Article no.: IFB 100K-3L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number IFB 100K-3L
EAN / GTIN 4045761248878
Manufacturer number IFB 100K-3L
L-Number L40250 1122
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Platform: weighing plate stainless steel, painted steel base, silicone-coated aluminium load cell, protection against dust and water splashes IP65
  • Benchtop stand incl. wall mount for display device as standard
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, digit height 52 mm
  • Weighing plate dimensions, stainless steel W×D×H 650×500×142 mm
  • Dimensions of display device W×D×H 250×160×58 mm
  • Cable length of display device approx. 3 m
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart