Crane balance HFA 10T-3, Weighing range 10000 kg, Readout 5000 g

Article no.: HFA 10T-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification & Classification

Article number HFA 10T-3
EAN / GTIN 4045761144545
Manufacturer number HFA 10T-3
L-Number L40250 1300
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • With the TÜV certification mark, the scales meet the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • With its high-quality finish, low weight and compact dimensions, this crane scale (tensile force gauge) is an essential device for industrial use, on building sites, in freight centres, ports etc
  • Because of its compact design it is also ideally suited for installation in systems where space is limited, etc
  • Ideally suited for determining weight quickly while loading and unloading
  • Peak load display (peak hold)
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Tare: Resets the display to „0“ when there is a load on the scale. Now removed or added loads are directly displayed

Feature:

  • Large backlit LCD display, digit height 23 mm
  • Material and design of housing/load support: Steel/Steel
  • Internal rechargeable battery pack, operating time up to 30 h without backlight, charging time approx. 12 h
  • Optional battery operation, 3×1.5 V AA not included in scope of delivery, operating time up to 40 h
  • Precision: 0,2% of [Max]
  • Measuring frequency 60 Hz
  • Further weighing units: kg, lb, N
  • Permissible ambient temperature 5 °C / 35 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart