Hanging balance HCB 20K10, Weighing range 20000 g, Readout 10 g

Article no.: HCB 20K10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Suspended scales / crane scales

Identification & Classification

Article number HCB 20K10
EAN / GTIN 4045761069046
Manufacturer number HCB 20K10
L-Number L40250 307
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • With the TÜV certification mark, the scale meets the requirements of the standard EN 13155 (Non-fixed load lifting attachments/Breakage resistance) and EN 61010-1 (Electrical safety)
  • Ideal for rapid control in goods-in and goods-out
  • Also essential in the private sector to determine the weight of fish, game, fruits, bicycle parts, suitcases etc
  • Hold function: For easy reading of the weighing result, the display can be „frozen“ in different ways. Either automatically when the weighing value remains unchanged or manually by pressing the Hold key
  • Peak load display (peak hold), Measurement frequency 5 Hz
  • Snap link (stainless steel) with safety catch, as standard
  • Hook (stainless steel) as standard

Feature:

  • LCD display, digit height 12 mm
  • Hole diameter of load support 14 mm
  • Ready for use: Batteries included, 3×1.5 V AA, operating time up to 300 h

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart