{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chemical basis | Methacrylate | |
| Dynamic viscosity | 1,500 mPas - 4,000 mPas | |
| Density | 1.08 g/cm³ | |
| Shape | liquid | |
| Flashpoint | 100 °C | |
| Operating temperature range | -55 °C - 180 °C | |
| Touch dry after | 5 min - 15 min | |
| Functional strength to | 3 h - 6 h | |
| Characteristics | fluorescent under UV light; sealing; vibration-resistant | |
| Sustainability | GARANT GreenPlus | |
| Suitable for material | Metal | |
| Suitable for application area | Thread sealing; general purpose use; oily surfaces | |
| for thread size M to | M36 | |
| Strength class | medium strength | |
| minimum break-away torque | 15 Nm - 25 Nm | |
| Disassembly | with normal tool | |
| Colour | blue | |
| Capacity | 50 ml | |
| Storage temperature | 5 °C - 23 °C | |
| Working life after date of manufacture | 24 mo | |
| Series | GreenPlus | |
| Type of product | Nut lock |
| Article number | GG8061 50 | |
| EAN / GTIN | 4067263137207 | |
| Manufacturer number | GG8061 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |