Value pack GARANT GreenPlus ultrasonic cleaner Sonic Cleaner AL-E, 5 pieces

Article no.: GG8016 5
New product
Set price 5 Piece (7.14 £ / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Availability

  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fill capacity liquid 5 l
Mixing ratio 3 – 10 %
pH value 11
Storage temperature 20 °C - 80 °C
Sustainability GARANT GreenPlus
Series GreenPlus
Type of product Ultrasonic power cleaner

Identification & Classification

Article number GG8016 5
EAN / GTIN 4067263137863
Manufacturer number GG8016 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT GreenPlus ultrasonic cleaner – top performance with maximum flexibility. Do you work with complex workpiece geometries and delicate surfaces? Then the Sonic Cleaner series is made for you. The cleaning series from GARANT GreenPlus, specially designed for ultrasonic systems, includes alkaline, acid and neutral cleaners for a wide variety of materials and fields of application. Depending on the requirements and degree of dirt, the highly concentrated cleaners can be diluted and are powerful even at room temperature. This makes optimum use of the medium. Their long service life also saves time and money. All Sonic Cleaners are hazard-label-free, biologically degradable, VOC-free and silicate-free. For companies, this means the products are easy to handle and ensures both your employees and the environment are protected.
Sonic Cleaner AL-E, alkaline emulsifying cleaning concentrate for general-purpose ultrasonic applications with high material compatibility.

Feature:

Contents: 5 pieces

Application:

For ultrasonic cleaning baths.
Emulsions, oils, greases, drawing greases, anti-corrosion agents, grinding dust, soot, inks, toners, lapping and polishing agents.

Suitable for:

Common materials such as steel and non-ferrous metals, glass, plastic, ceramic, rubber. High material compatibility – check in advance in the case of sensitive surfaces.

Downloads & documents

Suitable products

From the same series "GreenPlus" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart