{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Size in inches | 1.3/8 in | |
| Width of brush | 40 mm | |
| Bristle material | Natural bristles | |
| Material of the handle | unvarnished wooden handle | |
| Tops | 90 % | |
| Application area for working | Radiator brush, for the finest paint finishes | |
| Type of product | Radiator paint brush |
| Article number | GG7030 40 |