{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Characteristics case | stackable | |
| External dimension length | 400 mm | |
| External dimension width | 300 mm | |
| External dimension height | 220 mm | |
| Height folded up | 89 mm | |
| Internal dimension length | 356 mm | |
| Internal dimension width | 257 mm | |
| Internal dimension height | 217 mm | |
| Volume | 19 l | |
| maximum load capacity | 15 kg | |
| Weight | 2 kg | |
| Type of product | Tool transport system | |
| USP1 | 5 pieces polypropylene folding boxes |
| Article number | GG6047 19 |