{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 10 mm | |
| Width across flats 2 | 13 mm | |
| Width across flats 3 | 17 mm | |
| Width across flats 4 | 19 mm | |
| overall length L | 210 mm | |
| maximum ring ⌀ D1 | 26 mm | |
| maximum ring ⌀ D2 | 35 mm | |
| maximum ring height h1 | 15 mm | |
| maximum ring height h2 | 20 mm | |
| No. of teeth | 72 | |
| Working arc | 5 degrees | |
| Material | Chromium vanadium steel | |
| Surface | matt chrome plated | |
| Width across flats | metric | |
| Ratchet reversible | yes | |
| Type of product | Spanners | |
| USP1 | 5 pieces four-way ratchet ring spanner “4 in 1”, straight, 72 teeth, reversible, width across flats 10 / 13 / 17 / 19 mm |
| Article number | GG6043 10-19 | |
| EAN / GTIN | 4069515050746 | |
| Manufacturer number | GG6043 10-19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |