{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 17 mm | |
| Width across flats 2 | 19 mm | |
| Standard | DIN 3110; ISO 3318 | |
| Spanner length L | 220 mm | |
| maximum jaw width b1 | 40 mm | |
| maximum jaw width b2 | 43 mm | |
| maximum jaw height h | 7 mm | |
| Jaw position 1 | 15 degrees | |
| Jaw position 2 | 15 degrees | |
| Width across flats | metric | |
| non-sparking | no | |
| both sides have the same width across flats | no | |
| Type of product | Spanners | |
| USP1 | 5 pieces double open ended spanner |
| Article number | GG6032 17X19 |