{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tape width | 20 mm | |
| overall length of the shank | 225 mm | |
| Clamping capacity ⌀ | 160 mm | |
| Band length | 600 mm | |
| Material of tape | Non-slip rubber fabric | |
| Type of product | Pipe wrench and water pump pliers | |
| USP1 | 3 pcs. belt wrench |
| Article number | GG6031 20/600 | |
| EAN / GTIN | 4069515045568 | |
| Manufacturer number | GG6031 20/600 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |