{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 420 mm | |
| Jaw capacity | 63 mm | |
| Pipe ⌀ | 1,1/2 in | |
| Jaw angle | 45 degrees | |
| Manufacturing process | forged throughout | |
| Hardened and tempered jaw | induction hardened | |
| Material of pliers | Chromium vanadium steel | |
| S-jaw | yes | |
| Swedish profile | yes | |
| Type of product | Pipe wrench and water pump pliers | |
| USP1 | 3 pcs. corner pipe wrench with S-form jaws |
| Article number | GG6030 1.1/2 | |
| EAN / GTIN | 4069515045551 | |
| Manufacturer number | GG6030 1.1/2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |