{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hammer head ⌀ | 40 mm | |
| Series | SUPERCRAFT | |
| Head length with inserts | 115 mm | |
| Overall length | 300 mm | |
| Weight | 0.805 kg | |
| Material of body | Steel tube | |
| Material of insert | Nylon, white, hard | |
| Material of the handle | Steel tube | |
| Surface | Powder coated paint finish | |
| dead-blow | yes | |
| Type of product | Hammer | |
| USP1 | 4 pcs. dead-blow hammer with steel tube handle |
| Article number | GG6023 40 |