{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 160 mm | |
| Cutting capacity hard wire up to ⌀ | 2 mm | |
| Cutting capacity piano wire up to ⌀ | 1.5 mm | |
| Standard | DIN ISO 5746 | |
| Jaw characteristics | inner face serrated | |
| Handle | Multi-component covering | |
| Manufacturing process | Cutting edges induction hardened (approx. 64 HRC), pliers body drop forged | |
| Material | Chromium vanadium steel | |
| Surface | bright finish | |
| non-sparking | no | |
| Type of product | Multi-function pliers | |
| USP1 | 5 pcs. vanadium combination pliers, bright finished, with two-component grips |
| Article number | GG6010 160 | |
| EAN / GTIN | 4069515045186 | |
| Manufacturer number | GG6010 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |