{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Number of screwdrivers | 8 | |
| Drive profile | Screwdriver for TORX® screws | |
| Material | Chromium vanadium steel | |
| Surface | chrome-plated | |
| Point | black | |
| Ball point on the long arm | yes | |
| Type of product | Screwdrivers | |
| USP1 | 3 pcs. Torx® key l-wrench set |
| Article number | GG6001 8 | |
| EAN / GTIN | 4069515045070 | |
| Manufacturer number | GG6001 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |