{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 90 N | |
| ⌀ | 20 mm | |
| Height | 6 mm | |
| Height with thread | 13 mm | |
| Material of the magnet core | SmCo5 | |
| Material of the surface | galvanised | |
| Thread | M4 | |
| Threaded socket | yes | |
| maximum temperature resistance | 200 °C | |
| Weight | 16.5 g | |
| Type of product | Flat gripper magnet |
| Article number | GG5922 20 |