{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 5 | |
| Brush material | Steel wire | |
| Brush ⌀ D1 | 178 mm | |
| Bore ⌀ d1 | 22 mm | |
| Bristle thickness | 0.5 mm | |
| Bristle width L1 | 14 mm | |
| Length of brush section H1 | 38 mm | |
| Number of twisted knots | 38 | |
| maximum speed | 12,500 min-1 | |
| Type of product | Wheel brush |
| Article number | GG5712 178X22 | |
| EAN / GTIN | 4067263136514 | |
| Manufacturer number | GG5712 178X22 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |