{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | GARANT Master Uni | |
| Type of cut | Unequal toothing | |
| Toothing grit designation | medium | |
| Tool material | Carbide | |
| Shape description | Pointed arch | |
| Head ⌀ | 16 mm | |
| Head length | 30 mm | |
| Overall length | 70 mm | |
| Contents | 10 | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr | 
| Article number | GG5220 G1630 | |
| EAN / GTIN | 4067263137474 | |
| Manufacturer number | GG5220 G1630 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |