{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Tolerance | T2 | |
| Blade thicknesses | 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm | |
| Number of blades | 13 | |
| Blade length | 100 mm | |
| Material | Steel | |
| Type of product | Feeler gauge | |
| USP1 | Feeler gauge, steel, T2 10 pieces |
| Article number | GG4701 13 | |
| EAN / GTIN | 4069515044721 | |
| Manufacturer number | GG4701 13 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |