{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 13385 | |
| Measuring range | 0 mm - 150 mm | |
| Scale divisions | 5 mm | |
| Reversible reading | mm / inch | |
| Graduation | 1/20 mm | |
| Graduation | 1/128 in | |
| Measurement deviation E MPE | ±0.05 mm | |
| Depth gauge available | yes | |
| Depth gauge | rectangular 3.7×1.3 | |
| Locking | Locking screw at top | |
| Jaw length | 40 mm | |
| Measurement technology | analogue | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Packaging | Wallet | |
| Type of product | Universal caliper |
| Article number | GG4101 150 | |
| EAN / GTIN | 4069515051316 | |
| Manufacturer number | GG4101 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |