{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Quantity | 30 | |
| Cutting depth ap | 0.05 mm - 0.5 mm | |
| Feed f | 0.03 mm/rev. - 0.1 mm/rev. | |
| Cutting speed vc main application | 120 mm/min - 600 mm/min | |
| Contents | 260062 HU7315-1 | |
| ISO code indexable insert | CCGT 120402 | |
| Corner radius | 0.2 mm | |
| Tool material | Carbide | |
| Main application | N | |
| Cutting depth ap min | 0.15 mm | |
| Cutting depth ap max | 4.25 mm | |
| Number of changes/inserts | 2 | |
| Coating | uncoated | |
| Finishing/roughing assignment | Finishing | |
| Tolerance | G | 
| Article number | GG3800 120402 | |
| EAN / GTIN | 4067263092278 | |
| Manufacturer number | GG3800 120402 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |