{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of adhesive tape | single-sided | |
| Backing material | PVC film | |
| Adhesive | Natural rubber | |
| Adhesive strength on steel | 0.11 N/mm | |
| Stretch capability | 120 % | |
| Tensile strength | 1.67 N/mm | |
| Special features | supple | |
| Application | Sealing; Masking; Attaching; Binding; Securing; Masking; Bonding | |
| temperature-resistant up to | 40 °C | |
| Liner present | no | |
| Storage temperature | 20 °C | |
| Storage humidity | 50 % | |
| Working life after date of manufacture | 12 mo | |
| Colour | red | |
| Length | 33 m | |
| Width | 50 mm | |
| Thickness | 0.13 mm | |
| Type of product | Adhesive tape |
| Article number | GG3794 50X33 | |
| EAN / GTIN | 4067263137689 | |
| Manufacturer number | GG3794 50X33 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |