Value pack PVC adhesive tape

Article no.: GG3791 50X33
New product
Set price 10 Piece (0.08 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
180 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of adhesive tape single-sided
Backing material PVC film
Adhesive Natural rubber
Adhesive strength on steel 0.11 N/mm
Stretch capability 120 %
Tensile strength 1.67 N/mm
Special features supple
Application Sealing; Masking; Attaching; Binding; Securing; Masking; Bonding
temperature-resistant up to 40 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
Working life after date of manufacture 12 mo
Colour white
Length 33 m
Width 50 mm
Thickness 0.13 mm
Type of product Adhesive tape

Identification & Classification

Article number GG3791 50X33
EAN / GTIN 4067263137658
Manufacturer number GG3791 50X33
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

General-purpose adhesive tapes for numerous areas of application such as repairing, protecting, masking and packaging.
Smooth PVC protective tape made from a supple soft-PVC film.
To protect smooth substrates such as wood, aluminium or glass.
Duration of use up to 3 weeks indoors and outdoors.

Feature:

Contents: 10 pieces

Recommendation:

Before bonding, check that the substrate is suitable.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart