{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type of adhesive tape | single-sided | |
| Backing material | Fabric | |
| Fabric fineness | 32 mesh | |
| Adhesive | Synthetic rubber | |
| Adhesive strength on steel | 0.75 N/mm | |
| Stretch capability | 25 % | |
| Tensile strength | 3.5 N/mm | |
| Special features | can be torn by hand | |
| Application | Sealing; Attaching; Binding; Securing; Masking; Packing; Bonding | |
| temperature-resistant up to | 75 °C | |
| Liner present | no | |
| Storage temperature | 20 °C | |
| Storage humidity | 50 % | |
| “Best before” date | 12 mo | |
| Colour | black | |
| Length | 50 m | |
| Width | 48 mm | |
| Thickness | 0.17 mm | |
| Type of product | Adhesive tape |
| Article number | GG3766 48X50 | |
| EAN / GTIN | 4067263137610 | |
| Manufacturer number | GG3766 48X50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |