{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | HB7140-2 | |
| Cutting conditions | heavily interrupted | |
| Chip breaker | VM | |
| Quantity | 50 | |
| Cutting depth ap | 0.5 mm - 2.5 mm | |
| Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
| Cutting speed vc main application | 60 mm/min - 200 mm/min | |
| Contents | 260464 HB7140-2 | |
| ISO code indexable insert | DCMT 11T308 | |
| Corner radius | 0.8 mm | |
| Tool material | Carbide | |
| Main application | M | |
| Cutting depth ap min | 0.55 mm | |
| Cutting depth ap max | 2.75 mm | |
| Number of changes/inserts | 2 | |
| Coating | coated | |
| Finishing/roughing assignment | Finishing | |
| Tolerance | M | |
| Type of product | Indexable insert for turning |
| Article number | GG3525 11T308 | |
| EAN / GTIN | 4067263092278 | |
| Manufacturer number | GG3525 11T308 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |