{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Capacity | 125 ml | |
| Overall height | 90 mm | |
| Overall height - tube extended | 220 mm | |
| Base ⌀ | 51 mm | |
| Container material | Plastic | |
| Material of the discharge tube | Brass | |
| Type of product | Oiler | |
| USP1 | Plastic oiler with discharge tube, 20 pieces |
| Article number | GG3332 125 |