{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | HB7130-2 | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | VG | |
| Quantity | 30 | |
| Cutting depth ap | 1.5 mm - 7 mm | |
| Feed f | 0.2 mm/rev. - 0.55 mm/rev. | |
| Cutting speed vc main application | 60 mm/min - 220 mm/min | |
| Contents | 251332 HB7130-2 | |
| ISO code indexable insert | SNMG 150616 | |
| Corner radius | 1.6 mm | |
| Tool material | Carbide | |
| Main application | M | |
| Cutting depth ap min | 1.05 mm | |
| Cutting depth ap max | 5:25 mm | |
| Number of changes/inserts | 8 | |
| Finishing/roughing assignment | Roughing | |
| Type of product | Indexable insert for turning |
| Article number | GG2950 150616 | |
| EAN / GTIN | 4067263092278 | |
| Manufacturer number | GG2950 150616 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |