{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Type | HB7020 | |
| Quantity | 30 | |
| Main application | P | |
| Secondary application | M | |
| Groove width w | 6 mm | |
| Tolerance groove width w | ± 0.04 mm | |
| Cutting depth ap | 0.8 mm - 2.3 mm | |
| Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
| Contents | 273735 6 | |
| Tool material | Carbide | |
| Finishing/roughing assignment | Finishing | |
| Scope of application | Radial internal grooving | |
| Type of product | Indexable insert for grooving | 
| Article number | GG2747 6 | |
| EAN / GTIN | 4067263097969 | |
| Manufacturer number | GG2747 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |