{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | HB9140 | |
| Quantity | 30 | |
| Main application | M | |
| Groove width w | 4 mm | |
| Contents | 273530 4 | |
| Tool material | Carbide | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for grooving |
| Article number | GG2708 4 | |
| EAN / GTIN | 4067263092278 | |
| Manufacturer number | GG2708 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |