{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Pro Inox | |
| Nominal ⌀ DC | 14 mm | |
| Coating | AlTiN | |
| Tool material | Solid carbide | |
| Standard | DIN 6537 K | |
| Version | 4×D | |
| Tolerance nominal ⌀ | m7 | |
| Number of cutting edges Z | 2 | |
| Point angle | 140 degrees | |
| recommended maximum drilling depth L2 | 39 mm | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | yes, with 25 bar | |
| Flute length Lc | 60 mm | |
| Overall length L | 107 mm | |
| Shank ⌀ Ds | 14 mm | |
| Feed f in stainless steel < 900 N/mm2 | 0.15 mm/rev. | |
| Colour ring | blue | |
| Contents | 5 | |
| Type of product | Twist Drill | 
| Article number | GG2491 14 | |
| EAN / GTIN | 4067263087526 | |
| Manufacturer number | GG2491 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |