{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | ISO code indexable insert | ANGX10T308 | |
| Type | HB9540 | |
| Tool material | Carbide | |
| recommended cutting depth ap max | 0.8 mm | |
| maximum cutting depth ap max | 1 mm | |
| Programming radius at ap max | 1.6 mm | |
| Feed fz per tooth | 0.9 mm | |
| Number of changes/inserts | 4 | |
| Contents | 50 | |
| Type of product | Indexable insert for milling | 
| Article number | GG2131 ST1400 | |
| EAN / GTIN | 4067263078852 | |
| Manufacturer number | GG2131 ST1400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |