Value pack indexable insert for milling APMT 100305 TR, HB7635, 50 pieces

Article no.: GG2128 INOX
Set price 50 Piece (6.30 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
163 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMT 100305 TR
Type HB7635
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Contents 50 pcs.
Type of product Indexable insert for milling

Identification & Classification

Article number GG2128 INOX
EAN / GTIN 4067263078821
Manufacturer number GG2128 INOX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
wet maximum
 
dry
 

Description

Suitable for:

HOLEX GG2123, GG2124 as well as GARANT and HOLEX shoulder mill 90° No. 215800215870.

Content:

50 × 215920 INOX

Note:

Standard application values
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart