{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| Torch function | Focus | |
| ATEX zone | None | |
| Illumination | 35 lm | |
| Illumination time | 7 h | |
| Power supply | Battery-powered | |
| Number of batteries contained | 5 | |
| Battery type | Micro, AAA | |
| Overall length | 94 mm | |
| Type of product | Flashlight |
| Article number | GG1533 94 | |
| EAN / GTIN | 4067263137986 | |
| Manufacturer number | GG1533 94 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |