{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 65 | |
| ATEX zone | None | |
| Illumination | 100 lm | |
| Illumination step 2 | 300 lm | |
| Illumination time | 6 h | |
| Illumination time stage 2 | 2 h | |
| Power supply | Mains operated | |
| Number of rechargeable batteries contained | 4 | |
| Type of rechargeable battery | Lithium-ion | |
| Overall length | 78 mm | |
| Overall width | 47 mm | |
| Weight | 111 g | |
| Type of product | Headband lamp |
| Article number | GG1493 300 | |
| EAN / GTIN | 4067263137955 | |
| Manufacturer number | GG1493 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |