{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP 54 | |
| Torch function | Focus | |
| Illumination | 400 lm | |
| Illumination step 2 | 140 lm | |
| Light current boost | 700 lm | |
| Illumination time | 1.5 h | |
| Illumination time stage 2 | 5 h | |
| Illumination time boost | 30 s | |
| Power supply | Mains operated | |
| Bulb | LED lamp | |
| CRI value | >80 | |
| Number of rechargeable batteries contained | 4 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 1.6 Ah | |
| Battery voltage | 3.7 V | |
| Replaceable battery | yes | |
| Overall length | 144 mm - 154 mm | |
| Head ⌀ | 28 mm | |
| Weight | 95 g | |
| Type of product | Flashlight |
| Article number | GG1363 150 | |
| EAN / GTIN | 4067263138037 | |
| Manufacturer number | GG1363 150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |