{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread size | M7 | |
| Coating | vaporised | |
| Thread type | M | |
| Flank angle | 60 degrees | |
| Tool material | HSS E | |
| Standard | DIN 371 | |
| Thread standard | DIN 13 | |
| Tolerance class | ISO 2 6H | |
| Taper lead form | C | |
| Helix angle | 40 degrees | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| Application for type of drilling | up to 3×D for blind holes | |
| Cutting direction | right-hand | |
| Thread pitch | 1 mm | |
| Overall length L | 80 mm | |
| Shank ⌀ Ds | 7 mm | |
| Shank square □ | 5.5 mm | |
| Tapping hole ⌀ | 6 mm | |
| Thread ⌀ | 7 mm | |
| Type of threading tool | Machine tap for dynamic machining | |
| Number of clamping slots | 3 | |
| Colour ring | green | |
| Series | Vap Tap | |
| Number of cutting edges Z | 3 | |
| Thread depth | 21 mm | |
| Contents | 5 | |
| Type of product | Taps |
| Article number | GG1358 M7 | |
| EAN / GTIN | 4069515046442 | |
| Manufacturer number | GG1358 M7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |