{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 9.5 mm | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | DIN 6527 | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 3 | |
| Helix angle | 45 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Flute length Lc | 22 mm | |
| Overall length L | 72 mm | |
| Shank ⌀ Ds | 10 mm | |
| Shank form | HB | |
| Corner chamfer width at 45° | 0.3 mm | |
| Corner chamfer angle | 45 degrees | |
| Feed fz for slot milling in steel < 750 N/mm2 | 0.05 mm | |
| Feed fz for side milling in steel < 750 N/mm2 | 0.08 mm | |
| Contents | 5 | |
| Type of product | End / face mill |
| Article number | GG1296 9,5 | |
| EAN / GTIN | 4045197907974 | |
| Manufacturer number | GG1296 9,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |