{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Pro Inox | |
| Cutting edge ⌀ DC | 16 mm | |
| Coating | AlCrN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | f8 | |
| No. of teeth Z | 4 | |
| Helix angle | 35 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HB to h6 | |
| Machining strategy | HPC | |
| Flute length Lc | 36 mm | |
| Corner radius R1 | 4 mm | |
| Overhang length L1 incl. recess | 42 mm | |
| Recess ⌀ D1 | 15.5 mm | |
| Overall length L | 92 mm | |
| Shank ⌀ Ds | 16 mm | |
| Feed fz for side milling in INOX > 900 N/mm2 | 0.065 mm | |
| Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.08 mm | |
| Shank tolerance | h6 | |
| Contents | 5 | |
| Type of product | Torus cutter |
| Article number | GG1248 16/4,0 | |
| EAN / GTIN | 4045197909015 | |
| Manufacturer number | GG1248 16/4,0 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |