{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 4 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | h10 | |
| No. of teeth Z | 2 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
| Shank | DIN 6535 HA to h6 | |
| Flute length Lc | 8 mm | |
| Radius R | 2 mm | |
| Overall length L | 54 mm | |
| Shank ⌀ Ds | 6 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
| Feed fz for copy milling in steel < 900 N/mm2 | 0.025 mm | |
| Contents | 5 | |
| Type of product | Ball-nosed slot drill |
| Article number | GG1125 4 | |
| EAN / GTIN | 4045197736031 | |
| Manufacturer number | GG1125 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |