{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 65 mm | |
| Material | Plastic | |
| Weight | 250 g | |
| Type of product | Magnetic stand |
| Article number | GG0263 H1 | |
| EAN / GTIN | 4067263137924 | |
| Manufacturer number | GG0263 H1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |