{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18 BLDDRC-202C | |
| Power supply | Battery-powered | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 2 Ah | |
| Battery voltage | 18 V | |
| Motor design | Brushless motor | |
| maximum torque hard | 60 Nm | |
| maximum speed 1st speed | 0 min-1 - 550 min-1 | |
| maximum speed 2nd speed | 1,700 min-1 | |
| Quick-clamping chuck range | 1.5 mm - 15 mm | |
| maximum twist drill size ⌀ in steel | 13 mm | |
| maximum twist drill size ⌀ in wood | 52 mm | |
| Weight | 1.5 kg | |
| maximum vibration to EN | <2.5 m/s2 | |
| typical application | Strong | |
| Type of product | Drill/driver | |
| USP1 | Cordless drill/driver |
| Article number | GG0210 M18BLDDRC2 |