Value pack AIR blow gun

Article no.: GG0123 AIR
New product
Set price 5 Piece (11.16 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
932 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum operating pressure 15 bar
Flow rate at 6 bar 330 l/min
Type of product Pistol

Identification & Classification

Article number GG0123 AIR
EAN / GTIN 4067263137900
Manufacturer number GG0123 AIR
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality blow gun for compressed air, with very good ergonomic grip, scratch-resistant surface and solvent-resistant for general-purpose use. Easy to use interchangeable nozzles. Rotating quick-release head is unlocked, stops in a range of detent positions.
Blow gun with interchangeable 100 mm steel discharge nozzles.

Feature:

Contents: 5 pieces

Supplied with:

Compressed air gun with connection adapters size 1/4 inch steel, with interchangeable nozzle tube 100 mm.

Note:

Suitable compressed air gun holders can be found under No. 080260 size H1 and No. 955750.
Single nozzles can be found under No. 080126.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart