Orange L/S 2XL

Article no.: G09556 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Standard: EN ISO 20471

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange
Unisex size 2XL
Standard EN ISO 20471
Type of product High-visibility polo shirt

Identification & Classification

Article number G09556 2XL

Description

Description:

Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working conditions.

Feature:

  • Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
  • Quality wicking fabric finish enhances drying and aids stain removal
  • Ribbed cuffs for added comfort
  • Reflective tape for increased visibility
  • Superior styling with a contrast collar and fluorescent stripe
  • Generous fit for wearer comfort
  • Bio motion tape pattern to improve recognition of human shape at distance
  • Available in sizes from XS to 6XL
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • CE certified
  • UKCA marked

Standard:

  • EN ISO 20471 Class 3
  • RIS 3279 TOM Issue 2 (Orange Only)
  • ANSI/ISEA 107 TYPE R CLASS 3
  • ANSI/ISEA 107 TYPE P Class 3

Material:

Shell fabric: 100% Polyester, Bird Eye Knit
Shell composition: 100% Polyester, Bird Eye Knit
Shell weight gm: 175
Shell weight oz: 5
Washing: Max wash temp 40°C, mild process; Do not bleach; Do not tumble dry; Line dry; Do not iron; Do not dry clean; Maximum 50 washes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart