CASPIAN WATERPROOF GLOVE SIZE 11 pk12

Article no.: G09359 WS9/11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
122 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number G09359 WS9/11

Description

Description:

  • Top quality split leather heavy duty rigger
  • Double palm, thumb and full wrap around index finger
  • Size 10 (XL)
  • Cartons of 100 pairs - packs of 10 pairs

Application:

Cold Stores, Construction, Engineering, Recycling, Scaffolding, Transport

Standard:

  • EN388: Abrasion: 4
  • EN388: Cut: X
  • EN388: Tear : 4
  • EN388: Puncture: 3
  • EN388: Cut TDM: F
  • EN407: Burning Behaviour: X
  • EN407: Contact Heat: 1
  • EN407: Convective Heat: X
  • EN407:Radiant Heat: X
  • EN407: Small Molten Splash: X
  • EN407: Large Molton Splash: X

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart