POLYCOTTON SWEATSHIRT NAVY BLUE, navy blue, Unisex size: SML

Article no.: G09124 SML
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 65%/35% polycotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65%/35% polycotton
Colour navy blue
Unisex size S
Type of product Sweatshirt

Identification & Classification

Article number G09124 SML

Description

Version:

  • 300gsm Polycotton fleece inner
  • 65% polyester, 35% cotton
  • Drop shoulder
  • Ribbed cuffs
  • Ribbed waistband

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart