{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Skytec | |
| EN 388 | 4543 | |
| Backing material | HPPE | |
| Coating | Polyurethane | |
| Coating variant | The palms of the hands | |
| Colour | grey | |
| Application | reusable | |
| Type of glove | Cut-resistant gloves | |
| Cut protection class | C | |
| Type of product | Cut-resistant gloves |
| Article number | G09053 S |