Acrylic Paint, Colour: GREEN

Article no.: G08360 GREEN
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 0.3 kg
Contents 400 ml
Type of product Marking paint

Identification & Classification

Article number G08360 GREEN

Description

Version:

Vibrant acrylic paint for the repair and touch-up of painted surfaces.

Feature:

  • RAL matched for accurate colour matches
  • Fast drying: touch dry in <5 minutes
  • Once cured (24-hours) the paints have a high UV resistance
  • Excellent flexibility and hardness
  • Excellent adhesion to all surface types

Colour:

Green RAL 6002

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart