{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shape | liquid | |
| Characteristics | Fluorescent, Strength: Medium to High Strength, Viscosity: Low Viscosity, Wicking/Penetrating Grade | |
| Suitable for material | Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel | |
| Suitable for application area | For Pre-Assembled Fasteners, Porosity Sealing, Threadlocking | |
| for thread size M to | M10 | |
| Strength class | medium strength | |
| Disassembly | only by heating up | |
| Colour | green | |
| Type of product | Thread lock |
| Article number | G08290 50ML |