Bench scale FXN 6K-3N, Weighing range 6 kg, Readout 1 g

Article no.: FXN 6K-3N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform balance

Identification & Classification

Article number FXN 6K-3N
EAN / GTIN 4045761183926
Manufacturer number FXN 6K-3N
L-Number L40250 3409
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Suitable for the ever-increasing hygienic requirements in the food industry
  • Your support in a HACCP-compliant quality system
  • Ideal for the robust industrial applications
  • Dust and splash water protection IP68. Therefore very robust and durable. Ideal for rough environmental conditions. Even immersion of the scale in water possible
  • Stainless steel design of the housing and weighing plate. Its smooth surfaces make it simple to clean
  • Very fast display: steady weight values within 2 s
  • High mobility: thanks to battery operation, compact, lightweight construction, it is suitable for the use in several locations
  • Recessed grips on the underside of the scale for easy transportation

Feature:

  • Large backlit LCD display, Digit height 25 mm
  • Dimensions weighing surface, stainless steel, W×D 238×198 mm
  • Overall dimensions W×D×H 240×280×120 mm
  • Ready for use: Batteries included, 4×1.5 V Size D, Operating time without backlight 250 h, AUTO-OFF function to preserve the battery
  • Net weight approx. 3,2 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart